missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microscope Slides
Manufactured from hydrolytic class 3 clear soda-lime glass.
Brand: BRAND™ 474701
182.00 EUR valid until 2024-11-29
Use promo code "21706" to get your promotional price.
This item is not returnable.
View return policy
Description
- Thickness of approx.. 1 mm
- Size approx. 76x 26 mm
- Slides with ground edges are recommended to reduce the risk of injury
- To protect against penetrating humidity the entire packing unit is also optionally available sealed in an aluminum bag
- Pack quantity of 2500, 50 boxes of 50 slides
Specifications
76 mm | |
2500 | |
Cut | |
Soda Lime Glass | |
Clear | |
50 Boxes of 50 Slides |
26 mm | |
50 | |
Not Frosted | |
1 mm | |
Ends not frosted | |
76 x 26 mm |