missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Microscope Slides with Cavities
Use Marienfeld Superior™ Soda Lime Glass Microscope Slides with carefully ground and polished cavities for research needs in the laboratory.
202.80 € - 506.00 €
Specifications
Edges | 90°, Ground |
---|---|
Frosted | Not Frosted |
Thickness (Metric) | 1.2 to 1.5 mm |
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Product Code | Brand | Well Count | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Count | Price | Quantity & Availability | ||||||
15281309
|
Marienfeld Superior™
1320000 |
1 |
202.80 €
Pack of 100 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
12848715
|
Marienfeld Superior™
13 201 02 |
2 |
506.00 €
Pack of 50 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
Description
- Premier quality microscope slides with cavities
- Made of soda lime glass of third hydrolytic class
- With 90° ground edges
- Cavities with diameter of 15-18 mm and a depth of 0.6-0.8 mm
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
90°, Ground | |
1.2 to 1.5 mm | |
26 mm |
Not Frosted | |
76 mm | |
76 x 26 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Marienfeld Superior™ Microscope Slides with Cavities