missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Microscopic Slide, Cut Edges with Double Frosted End
Examine objects with steadiness. Perfect for sturdy examination of objects under a microscope.
Brand: Hirschmann™ 8209104
This item is not returnable.
View return policy
Description
- Double frosted end
- Cut Edges
- With LOT number on packaging
- CE acc. to IVD 98/79 EC
Specifications
76 mm | |
100 x 50/Pk. | |
Double Frosted | |
Microscope Slide | |
CE acc. IVD 98/79 EC | |
76 x 26 mm |
26 mm | |
Cut | |
0.95 to 1.05 mm | |
Extra White | |
Tropical climate packaging, best before 6 months after delivery |