missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Microscopic Slide, Ground Edges with Double Frosted End

Examine objects with steadiness. Perfect for sturdy examination of objects under a microscope.

146.00 € - 720.00 €

Specifications

Edges 90°, Ground
Frosted Double Frosted
Thickness (Metric) 0.95 to 1.05 mm
Type Microscope Slide
Length (Metric) 76 mm
View More Specs

Products 2
Product Code Brand No. per Pack Price Quantity & Availability  
Product Code Brand No. per Pack Price Quantity & Availability  
10669451
View Documents Promotion Details
Hirschmann™
8219103
20 x 50/Pk.
146.00 €
Pack of 1000
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
11632239
View Documents Promotion Details
Hirschmann™
8219104
100 x 50/Pk.
720.00 €
Pack of 5000
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
Description

Description

  • Double frosted end
  • Ground Edges 90°C ISO 8037/l
  • With LOT number on packaging
  • CE acc. to IVD 98/79 EC
Specifications

Specifications

90°, Ground
0.95 to 1.05 mm
76 mm
Extra White
76 x 26 mm
Double Frosted
Microscope Slide
26 mm
CE acc. IVD 98/79 EC
Videos
SDS
Documents

Documents

Product Certifications