missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ MicroSeal Supersorb™ Flat Mop Wipers

MicroSeal SuperSorb™ is a sealed edge cleanroom laundered 100% polyester knit wiper.

Brand:  Berkshire™ MSSS.0824.12

 View more versions of this product

Product Code. 17812135

  • 1165.00 € / Pack of 300
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • Highest sorbency level available in a polyester knit reduces wiper usage
  • Pinsonic design adds surface texture that aids in stubborn residue removal
  • Low cost in use compared to other two-ply polyester knits
Specifications

Specifications

8 x 24 in. (20 x 61 cm)
White
Non-sterile
Autoclavable
24 in.
For ISO Class 4 (Class 10) cleanrooms application
Smooth Polyester
Flat Head Mop Cover
8 in.
20 cm
61 cm
Single-use
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.