missing translation for 'onlineSavingsMsg'
Learn More

BD Microtainer™ Tubes with Microgard™ Closure

Designed for whenever only the smallest amounts of blood are required. BD Microtainer™ Tubes with Microgard™ Closure are color coded to correspond with the type of blood collection and are marked with the correct filling level for the anticoagulant.

Brand:  BD 365993

 View more versions of this product

Product Code. 12937646

  • 84.70 € / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

BD Microtainer™ tubes are used for the collection, transport and processing of capillary or venous blood from skin puncture. It is ideal for use with infants, children, geriatrics and emergency patients whenever only the smallest amounts of blood are required.
  • Wider diameter (8mm) for ease of collection and improved mixing
  • Color-coded caps correspond to the standard Vacutainer™ color-coding system for easy identification
  • Available with a variety of additives for use in various tests
  • Amber-tinted tubes are available for light sensitive analytes
  • Integrated collection scoop and visible fill lines
  • Microgard™ “twist assist” closure reduces the risk of splatter when removing the cap to protect against exposure
  • Closure can be used with a tube extender for use in 13mm x 75mm racks
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Sodium Fluoride EDTA
Non-sterile
400 to 600 μL
Yes
200 Pk.
Unaffected EDTA tube, Latex-free
Microcollection Tube with Safety Closure
Polypropylene
Microgard
8 mm
Gray
Collection, Transport and Processing of Skin Puncture (Capillary) Blood
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.