missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MicroThief™ Low Volume Powder Thief

Easily adjusted so that the operator can vary the size of the sample being taken. Sampling Systems™ MicroThief™ Low Volume Powder Thief is suitable for taking very small volume samples of free flowing powders and granules.

990.00 € - 1060.00 €

Specifications

Material Stainless Steel (316L)
Capacity (Metric) 0.01 to 0.1 mL
Diameter (Metric) 5 mm
View More Specs

Products 2
Product Code Brand Depth (Metric) Price Quantity & Availability  
Product Code Brand Depth (Metric) Price Quantity & Availability  
15849211
View Documents
Sampling Systems™
1074A-350
350 mm
990.00 €
Each
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
15859211
View Documents
Sampling Systems™
1074A-500
500 mm
1060.00 €
Each
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
Description

Description

  • Made from high quality 316L stainless steel
  • Adjustable, takes a range of sample sizes
Specifications

Specifications

Stainless Steel (316L)
0.01 to 0.1 mL
5 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ MicroThief™ Low Volume Powder Thief

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.