Learn More
Fisherbrand™ Microtip for use with 500 and 700 watt Sonic Dismembrators
Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).
383.00 € - 458.00 €
Specifications
Product Type | Microtip Probe |
---|---|
For Use With (Equipment) | 0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator |
Includes | Probe |
Packaging Quantity | 1 probe |
Requires: Standard 1/2 in. probe (Cat. No. FB4220)
Product Code | Brand | Volume Range (Metric) | Diameter (Metric) Tip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume Range (Metric) | Diameter (Metric) Tip | Price | Quantity & Availability | |||||
12981171
|
Fisherbrand™
FB4417 |
0.2 to 5 mL | 2 mm |
458.00 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
12991171
|
Fisherbrand™
FB4418 |
0.5 to 15 mL | 3 mm |
420.00 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
12901181
|
Fisherbrand™
FB4420 |
5 to 50 mL | 6 mm |
383.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.
- Microtip Probes for Model 505/705 Sonic Dismembrator
- Requires #4220 (1/2 in. Replaceable tip probe)
Specifications
Microtip Probe | |
0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator | |
Probe | |
1 probe |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.