missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Microvolume Syringes
Click to view available options
Needle Gauge:
23 G
26 G
Length (English):
1.65 in.
2.75 in.
Length (English) Needle:
1.65 in.
2.75 in.
Needle Point Style:
Bevel
Cone
Unit Size:
Each
Description
- Extended borosilicate glass barrel with reinforced plunger for additional plunger protection
- Accuracy and reproducibility of ±1%
- Volume: 10μL
- Barrel O.D.: 6.5mm, 8mm for guided plunger
- Scale length: 54.1mm
For making microvolume injections of 1.5μL to 8μL
Specifications
Specifications
| Material | Borosilicate Glass |
| Needle Gauge | 26 G |
| Diameter (Metric) Outer | 0.47 mm |
| For Use With (Application) | For making microvolume injections of 1.5μL to 8μL |
| Length (English) | 2.75 in. |
| Length (English) Needle | 2.75 in. |
| Length (Metric) | 70 mm |
| Product Type | Microvolume Manual Syringe |
| Volume (Metric) | 10 μL |
| Length (Metric) Needle | 70 mm |
| Show More |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur