missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets

Product Code. 16468115 Shop All Fisherbrand Products
Click to view available options
Color:
White
For Use With (Equipment):
1.5 to 2 mL tubes
Racks, boxes
Format:
Label
Size (English):
0.5 x 1.25 in.
1 x 2.6 in.
Unit Size:
Pack of 1700
Pack of 600

Product Code. 16468115

Only null left
Add to basket
Edge
Add to basket

Includes

Template for printing instructions.

Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)

  • No need to self-laminate
  • Thinner labels allow tubes to fit in most storage systems
  • Available in a full range of colors and sizes
  • Guaranteed not to fall off under normal use (provided user instructions are followed)
  • Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)

Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications

Spécification

Color White
Format Label
Product Type Cryogenic Label
For Use With (Application) Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications
For Use With (Equipment) 1.5 to 2 mL tubes
Includes Template for printing instructions
Quantity 1700/Pk.
Size (English) 0.5 x 1.25 in.
Size (Metric) 1.2 x 3.1 cm
Temperature Range (English) -321 to 250°F
Temperature Range (Metric) -196°C to +121°C
Dimensions (LxW) 0.5 in. x 1.25 in.
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis