missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller H-Design™, Duraflex™ 2-point, Mating Front D-ring Safety Harness
New generation of harnesses dedicated to construction and general industry sectors and designed to provide more comfort, freedom of movement, and safety.
Brand: Honeywell™ 1032867
This item is not returnable.
View return policy
Description
- Shoulder Straps: Duraflex Stretch 44.5 mm webbing of PES with PTFE treatment (water repellent / anti stain). Color: green with a black design. Breaking strength > 2200 daN
- Other Straps: Standard black webbing of 44 mm PES with PTFE treatment (water repellent / anti stain). Breaking strength > 2700 daN
- Back Anchorage D-ring: Steel, zinc-plated. Breaking strength > 2300 daN
- Sternal point: D ring: Steel, zinc-plated. Breaking strength > 2800 daN
- Steel mating buckles: Zinc-plated. Breaking strength > 900 daN
Specifications
EC Category PPE: 3, QA: ISO 9001/2000, EC Attestation: 0082/490/160/05/14/0155, Certifications: EN 361 | |
1 | |
Duraflex, PES, PTFE | |
Safety harness |
Front | |
H-design | |
140 kg/308.647 lb. | |
PES, PTFE, Steel, Zinc |