missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-FH Vent Filters, Hydrophobic PTFE, 0.45 μm
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
Brand: Merck SLFH05000
This item is not returnable.
View return policy
Description
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation | |
0.45 μm | |
Analytical sample prep | |
Stepped hose barb with female Luer slip | |
Vent Filter | |
50 mm |
Single-use | |
PTFE | |
Non-sterile | |
PTFE | |
100Pack | |
4 L | |
5 cm |