missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Mills MultiDrive control MT Package, UK-Plug
GREENER_CHOICE

The Mills MultiDrive control MT Package can perform a wide range of crushing tasks involving coarse and fine crushing without cross-contamination, thanks to the variety of vessels available.

Brand:  IKA™ 0010007084

Product Code. 17383610

  • 4377.00 € / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Crushing without cross-contamination
    • This is possible with the MultiDrive control package including autoclavable disposable tubes MT 150 and the required TC 1 protective housing for dry samples.
  • High performance
    • Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 RPM to 20,000 RPM, and a 1000 Watt output.
  • Interval operation
    • The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
  • Integrated cooling
    • A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
  • TFT-display
    • A clear TFT-display guarantees user-friendly operation.
  • Temperature measurement
    • MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
  • Weighing function
    • The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
  • Interface
    • There is a USB interface available for easy actuation and documentation respectively.
  • Scope of delivery
    • IKA MultiDrive control
    • MultiDrive TC 1IKA
    • MultiDrive MT 150.5
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Universal Blender/Mill
150 mL
Single-use
50/60 Hz
USB, Bluetooth
UK plug
110 V
8.5 kg
Autoclavable
TFT-display
Milling of dry samples
IKA MultiDrive control, MultiDrive TC 1 protective housing, 5 IKA MultiDrive MT 150.5 milling tubes
IP31
3000 to 20,000 rpm
1000 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ Mills MultiDrive control MT Package, UK-Plug > Product Type: Universal Blender/Mill; Capacity: 150 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.