missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mineral Oil Rotational Viscosity Standard, Paragon Scientific™
Paragon ISO 17025 / ISO Guide 34 certified mineral oil rotational viscosity standards are specifically formulated for use with rotational viscometers.
105.00 €
Specifications
Quantity | 500 mL |
---|---|
Certifications/Compliance | Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation |
Product Code | Brand | Viscosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Viscosity | Price | Quantity & Availability | |||||
13536020
|
Paragon Scientific
RTM13 |
75.19 mPa.s (25°C) |
105.00 €
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13526020
|
Paragon Scientific
RTM14 |
101.4 mPa.s (25°C) |
105.00 €
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13546020
|
Paragon Scientific
RTM15 |
150.0 mPa.s (25°C) |
105.00 €
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in strict accordance with ASTM D2162 at 20°C and 25°C
- Density g/mL in accordance with ASTM D1480 at 20°C and 25°C
- Kinematic viscosity at other temperatures are calculated in accordance with ASTM D341
- Densities at other temperatures are derived from proportional calculations of the measurements at 20°C and 25°C
- 500mL inert glass packaging with tamper evident cap provides absolute assurance of sample integrity
- Full traceability to National Standards
- 12 month shelf life
- Manufactured in the United Kingdom
Specifications
500 mL | |
Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation |
Nominal values quoted