missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini LED Light Box, Battery Operated

The Mini LED Light Box is used as a light source to assist with the counting of bacterial colonies. It can also be used for quick screening of 96-well plates, petri dishes, gels, slides, and transparencies. The small and slim footprint saves space on the bench-top and can be conveniently stored in a drawer.

Brand:  Fisherbrand™ 120661

Product Code. 16360666

  • 206.96 € / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • LED light source
  • Color temperature 5300 K ± 270 K
  • Viewing area (125 x 100 mm) is ideal for quick screening of 96-well plates, petri dishes, electrophoresis gels, slides, and transparencies
  • Powered by six 1.5 V AAA batteries (included)
  • Measurements (L x W x H): 6.2 x 5.9 x 0.6 in.
Specifications

Specifications

15.8 cm
LED
1.4 cm
LED Transilluminator
Screening
6.2 in.
6 x AAA batteries
1.5 V
5300 K, ±270 K
15 cm
0.6 in.
5.9 in.
Plates, Petri Dishes, Gels, Slides and Transparencies
15.8 x 15 x 1.4 cm (6.2 x 5.9 x 0.6 in.)
120661
LED
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Mini LED Light Box, Battery Operated > Lighting Type: LED

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.