missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Mini Series Classic Vertical Standard Incubator, 18 L, CLAD (Aluminum Coated Steel)
Temperature Range: 5°C to 70°C
Brand: Genlab™ MINI/18
This item is not returnable.
View return policy
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from mild steel coated with aluminum (CLAD)
- Fitted with fixed shelf runners and removable chrome plated wire grid shelves
- Solid steel door comes standard
Heating and Controls
- Heated by Incoloy sheathed elements positioned below the chamber floor
- Mechanical thermostatic controls with a direct reading thermostat fitted below the door
- Independent overheat thermostat with calibrated scale and tamper proof lock
- Includes mains switch with indicator, plus heat and overheat indicators
Specifications
C.E. compliant, ISO 9001 | |
18 L | |
Incoloy sheathed elements | |
Sheet Steel | |
5°C to 70°C | |
Direct Read Thermostat | |
1 | |
2 Years | |
41D x 38W x 52H | |
240 V | |
50 Hz |
Mechanical Thermostatic Controls | |
CLAD (Aluminum Coated Steel) | |
Natural | |
2 | |
Standard Incubator | |
Solid Steel Door | |
± 0.25°C at 37°C | |
27 x 26 x 26 cm | |
21 kg | |
350 w |