missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini UV Sterilization Cabinet with Timer

Limits PCR reaction contamination. Fisherbrand™ Mini UV Sterilization Cabinet with Timer provides a convenient area for setting up PCR reactions in a nucleic acid-free environment.

1560.00 € - 2280.00 €

Specifications

Lighting Type 4 UV Lights, 1 White
Depth (Metric) 350 mm
Height (Metric) 510 mm
Wattage 5 x 15 W
Weight (Metric) 12 kg
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
15572496
View Documents
Fisherbrand™
F-UVCABMINI
No tray
1560.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15582496
View Documents
Fisherbrand™
F-UVCABMTY4
Tray
2280.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • UV lights on the cabinets denature nucleic acids in 5 to 30 minutes making them unsuitable for amplification.
  • Incorporates safety features to prevent user exposure to UV light.
  • The UV lights are timer controlled
  • Safety switches on the cabinets doors turn off the UV lights when opened.
  • Shields beta radioactive emissions
  • Specifications

    Specifications

    4 UV Lights, 1 White
    510 mm
    12 kg
    350 mm
    5 x 15 W
    560 mm
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.