Learn More
Heathrow Scientific™ Mini Vortex Mixer Universal
The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes. A simple, touch start operation enables exceptional mixing performance using one hand.
Brand: Heathrow Scientific™ 120827
128.90 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Alert:
Before operating the mini vortexer unit for the first time, please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.
Description
- ABS and silicone materials to resist most commonly used chemicals
- Low profile design and small footprint (only 4.3 in. wide) save valuable space on a bench top and in fume hoods
- Rapid vortex action saves time and enables quick mixing of samples
- Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
- When performing repetitive procedures, a low activation force helps prevent user fatigue
- Maintenance free design and 5 year warranty helps reduce the cost of ownership
- Stable platform reduces the chance of dropping a sample during operation
- Quiet operation and low vibration helps users stay focused
- U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045
Specifications
6 mm | |
100/240 V | |
7.8 W | |
15 mL to 50 mL tubes | |
4 interchangeable | |
ABS Plastic Base, ABS Platform | |
75 mm | |
3 in. | |
5.1 in. | |
12.95 cm | |
4.3 in. | |
10.92 cm | |
2.78 lb. | |
2 lb. | |
Black | |
12 VDC | |
5 Years |
4500 rpm | |
100/240 V | |
0.3 A | |
Up to 50 mL | |
50/60 Hz | |
2.9 in. | |
5.1 x 4.3 in. | |
7.62 cm | |
5.2 in. | |
132 mm | |
4.4 in. | |
110 mm | |
1.25 kg | |
0.09 kg | |
1 Mini Vortexer, 2 Silicone Caps, 1 low voltage/ double insulated power adapter with 4 interchangeable plugs | |
Pressure Switch |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.