Learn More
Applied Biosystems™ MiniAmp™ Thermal Cycler + Plastics
The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.
Brand: Applied Biosystems™ A41194
2726.75 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fulfill basic laboratory thermal cycling needs. It has a 5-inch color touchscreen for easy control and may also be accessed through our Thermo Fisher Connect cloud-based platform, providing the freedom to design and securely upload methods from any mobile device or desktop computer.
This MiniAmp Thermal Cycler kit includes a thermal cycler plus either MicroAmp 8-Tube Strips with Attached Domed Caps or MicroAmp TriFlex PCR Reaction Plates with MicroAmp 32-Well Clear Adhesive Films.
MiniAmp Thermal Cycler features
- Small footprint (19-cm-wide and 39-cm-deep) that can easily fit in almost any lab
- Front-to-back airflow allows placement of multiple side-by-side units to save valuable bench space
- 5-inch intuitive color touchscreen for easy programming and training of new users
- Wi-Fi enabled and Thermo Fisher Connect accessible—offers the freedom to design and securely upload methods from any mobile device or desktop computer
MicroAmp 8-Tube Strips with Attached Domed Caps
MicroAmp 8-Tube Strips with Attached Domed Caps feature individually attached domed caps, dual large end-tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.
- Strip of eight tubes with attached caps that open and close independently to prevent contamination and evaporation
- Angled caps provide efficient tube strip positioning in racks and thermal cycler blocks
- Etched A-H letter labeling on individual tubes visible when caps are open or closed
- Dual end tabs for simple labeling and handling
- Graduated 20-μL measuring markers on each tube for visual volume verification
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates have a unique design with three identical polypropylene 32-well PCR plates connected by dual side-tabs for use with 32-well and standard 96-well thermal blocks. These high-quality plates offer thin-wall construction for excellent heat transfer from thermal block to sample and are validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.
- Designed for use with all Applied Biosystems standard 96-well thermal cyclers
- Easy-to-tear dual side-tabs for simple separation into three individual 32-well plates
- Semi-skirted for easy handling and labeling
- Standard 250 μL working volume, with a 300 μL maximum well volume when used with an adhesive film
- Alphanumeric labeling on each 32-well plate for easy well identification
- Certified Human DNA-, DNase-, and RNase-free
MicroAmp 32-Well Clear Adhesive Films
MicroAmp 32-Well Clear Adhesive Film is designed specifically for use with MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates. The film provides an alternative to cap strips and seals 32-well samples securely to prevent PCR sample evaporation and well-to-well contamination.
- Clear adhesive film for 96-well plates, but pre-cut to fit 32-well plates
- Easy to apply by simply peeling off the backing and firmly pressing to the plate

Specifications
±0.25°C (35°C to 99.9°C) | |
Manual Protocols | |
Fast, Standard | |
96-well, 0.2 mL | |
5 in. Color TFT LCD Touchscreen | |
Limited Warranty | |
USB, Wi-Fi, Ethernet | |
3°C/sec. (Block), 2.2°C/sec. (Sample) | |
Includes MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips) | |
13 lb. (5.9 kg) |
• MiniAmp Thermal Cycler • 1 x MicroAmp 8-Tube Strips with Attached Domed Caps, 0.2 mL (125 strips) |
|
<0.5°C (20 sec. after reaching 95°C) | |
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) | |
100/240 V | |
Thermal Cycler | |
0°C to 100°C | |
500 W | |
>1000 | |
1 package | |
96-well |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.