missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ MiniCorer
Suitable for sampling sticky, cohesive powders as well as products such as cheese. Sampling Systems™ MiniCorer is excellent at taking samples from semi solid products.
51.25 € - 67.95 €
Specifications
Product Type | Corer |
---|---|
Material | Stainless Steel (316L) |
Autoclavable | Autoclavable |
Finish | Bright |
Diameter (Metric) | 18 mm Max Blade Diameter |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15809391
|
Sampling Systems™
7008A-02 |
235 mm |
60.25 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
15819391
|
Sampling Systems™
7008A-03 |
295 mm |
67.95 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
15899381
|
Sampling Systems™
7008A-01 |
190 mm |
51.25 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Description
- 316L stainless steel
- High quality bright polish finish
- Crevice free construction
- Rotate the handle as the sampler is pushed into the product to allow a core of the product to be cut
- Remove the sampler when finished
Specifications
Corer | |
Autoclavable | |
18 mm Max Blade Diameter |
Stainless Steel (316L) | |
Bright |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title