missing translation for 'onlineSavingsMsg'
Learn More

Bryson Packaging™ Polyethylene Bags

Product Code. 10472624
Click to view available options
Width (Metric):
40 mm
60 mm
75 mm
90 mm
100 mm
115 mm
125 mm
150 mm
190 mm
230 mm
255 mm
330 mm
Height (Metric):
65 mm
75 mm
80 mm
115 mm
140 mm
175 mm
190 mm
230 mm
325 mm
355 mm
457 mm
Color:
Clear
Clear with White Bars
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10472624

Brand: Bryson Packaging™ BAJ360140M

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Transparent and excellent for shipping, storage and as sample bags.

  • Available in a wide range of sizes/capacities
  • With resealable strips

Specifications

Description Resealable Bag
Color Clear
For Use With (Application) Ideal for storing stationery and sending samples
Material Polyethylene
Width (Metric) 150 mm
Height (Metric) 230 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.