missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Mixing Attachment for Microtron™ MB 550 Laboratory Mixer
For the mixing, dispersing, homogenizing, emulsifying and size reduction of cuttable materials.
376.00 € - 651.00 €
Specifications
Product Type | Mixing Head Attachment |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | MB 550 Laboratory Mixer |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11960359
|
Kinematica™
36050005 |
125 mL |
376.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
10637693
|
Kinematica™
36050010 |
250 mL |
405.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
11950049
|
Kinematica™
36050015 |
500 mL |
554.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
11960049
|
Kinematica™
36050020 |
1000 mL |
651.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- For use with the MB 550 Mixers
- The two stainless steel ball bearings are sealed twice each
- Noiseless and sturdy coupling with dampers
- Blades, sealing and dampers can easily be exchanged
- Four high-grade blades designed for optimal mixing
- Generally suited for intensive and fast processing
Specifications
Mixing Head Attachment | |
Borosilicate Glass | |
MB 550 Laboratory Mixer | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title