missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Mixing Cylinder with Polypropylene Stopper
Mixing Cylinder has a hexagonal base and includes a polypropylene plug.
Brand: BRAND™ 33908
38.18 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Calibrated to contain (TC, In)
- With PP stopper
- Hexagonal base
- Height without stopper

Specifications
Borosilicate Glass | |
B | |
PP stopper and hexagonal base | |
Polypropylene |
DIN EN ISO 4788 | |
10 mL | |
NS 10/19 | |
0.2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Mixing Cylinder with Polypropylene Stopper > Capacity: 10 mL
Spot an opportunity for improvement?Share a Content Correction