missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ MixMate™ Basic Device (without tube holders

This 3-in-1 mixer for plates, tubes and vortex mixing is for where straight mixing is required. This high speed instrument provides complete mixing of your samples in seconds. Outstanding 2DMix-Control for optimized mixing with anti-spill technology.

Brand:  Eppendorf™ 5353000537

2232.38 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 16090542

  • 2238.92 € / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-speed mixer (up to 3,000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 25/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed
  • Whisper quiet operation to benefit the work environment
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3000 rpm
40 W
0.2 mL, 0.5 mL, 1.5 mL, 2.0 mL, 1 x DWP/1 x PCR plate
50/60 Hz
13 cm
4.2 kg
230 V
Microtubes, Tubes, 1 x DWP/1 x PCR plate
UK Plug
23 cm
17 cm
96 x 0.2 mL, 24 x 0.5 mL, 24 x 1.5 mL, 24 x 2.0 mL, 1 x DWP/1 x PCR plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.