missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ MK Series Dynamic Climate Chamber
The BINDER MK series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.
Brand: BINDER™ 9020-0406
29265.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: -40 °C to +180 °C
- APT.line™ preheating chamber technology
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- BINDER Multi Management Software APT-COM™ Basic Edition
- Programmable condensation protection for test material
- Troubleshooting system with visual and audible alarms
- CFC-free refrigerant R-452A
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0406): 6
- Maximum Number of Racks for (9020-0407): 11
- Access ports with silicone plug
- Heated viewing window with LED interior lighting
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- Inner chamber made of stainless steel
- Cooling with compressor cooling unit
Specifications
30 kg | |
417 L | |
No lightning | |
1 | |
- 40°C to +180°C | |
TFT Touch | |
MK400-400 V | |
1135 x 1438 x 1710 mm | |
400 V | |
12.5 amp |
MK400-400 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 417 L, 400 V 3 ∼ 50 Hz | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
Temperature Test Chamber | |
Without controlled humidity | |
735 x 810 x 700 mm | |
413 kg | |
7 kW | |
50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction