missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ MKF Series Dynamic Climate Chamber



BINDER MKF series environmental simulation chamber is ideally suited for any cold and heat testing based on current temperature and climate testing methods according to DIN and IEC standards. The comprehensive standard equipment for this environmental simulation chamber ensures ease of operation.
43740.00 € - 59320.00 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Lighting | Viewing window lightning |
Material | Powder-coated Cold Rolled Steel |
No. of Shelves | 1 |
Plug Type | CEE |
Product Code | Brand | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Amperage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Amperage | Price | Quantity & Availability | |||
17684475
![]() ![]() |
BINDER™
9020-0408 |
MKF400-400 V | 417 L | 735 x 810 x 700 mm | 12.5 amp |
43740.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17659775
![]() ![]() |
BINDER™
9020-0409 |
MKF1020-400 V | 991 L | 1200 x 810 x 1020 mm | 22.5 amp |
59320.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Temperature range: -40°C to +180°C
- Humidity range: 10% to 98% RH
- Humidity regulation with capacitive humidity sensor and steam humidification
- APT.line™ preheating chamber technology
- Intuitive touchscreen controller with time-segment and real-time programming
- CFC-free refrigerant R-452A
- Integrated water-storage tank, 20 L
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0408): 6
- Maximum Number of Racks for (9020-0409): 11
- Access ports with silicone plug
- 4 zero-voltage relay contacts
Spécification
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
- 70°C to +180°C | |
TFT Touch | |
50 Hz |
Viewing window lightning | |
1 | |
10 to 98% | |
Environmental Chamber | |
400 V |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
BINDER™ MKF Series Dynamic Climate Chamber