missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Multichannel Mechanical Pipetter
BIOPHARMAGREENER_CHOICE

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.

Brand:  Sartorius 725140

1012.10 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.


 View more versions of this product

Product Code. 10346902

  • 1300.00 € / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Highly advanced mechanical pipette provides effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Certifications

CE marked

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 to 0.6%
Sartorius Tips
Autoclavable
Reusable
Polypropylene
mLINE
Non-sterile
30 to 300 μL
0.2μL
2 Years
ISO 9001/13485, ISO 14001
Yes
Orange
Ergonomic
8
No
Mechanical Pipette
Ergonomic
1.00 to 0.25
Gray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius mLINE™ Multichannel Mechanical Pipetter > 8-Channel; Range: 30 to 300μL; Orange

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.