missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Single-Channel Mechanical Pipetter
BIOPHARMAGREENER_CHOICE

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 μl to 10 ml.

Brand:  Sartorius 725030

320.55 EUR valid until 2024-12-31
Use promo code "21924" to get your promotional price.


 View more versions of this product

Product Code. 10326662

  • 487.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Highly advanced mechanical pipette provides effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Certifications

CE marked

Warranty

2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.9%, 1.2%, 4%
Sartorius Optifit tips; SafetySpace Filter tips
Yellow
mLINE™
2 to 20 μL
0.02μL
Yes
ISO 9001/13485, ISO 14001
Autoclavable
1
Pipette
Ergonomic
2.00 to 0.40
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
View accessory products
Promotions

Promotions