missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Single-Channel Mechanical Pipetter
BIOPHARMAGREENER_CHOICE

Product Code. p-4575622 Shop All Sartorius Products
Click to view available options
Volume (Metric):
0.1 to 3 μL
0.5 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
10μL
20μL
Color:
Blue
Gray
Green
Red
Yellow
Accuracy:
0.5%, 0.6%, 2%
0.6%, 0.6%, 1%
0.6%, 0.8%, 2%
0.6%, 1.2%, 3%
0.8%, 1%, 2%
0.9%, 1.2%, 4%
1%, 1.5%, 2.5%
1.3%, 2.4%, 1%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10694643

Brand: Sartorius 725010

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision

  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance

Lightweight, comfortable and easy to use

  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Best compatibility is achieved when using Sartorius Optifit or SafetySpace Filter tips.

Certifications

CE marked

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 1.3%, 2.4%, 1%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Optifit tips; SafetySpace Filter tips
Autoclavable Autoclavable
Color Gray
Disposable Reusable
Number of Channels 1
Product Line mLINE
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.1 to 3 μL
Finger Style Ergonomic
Increments 0.002μL
Precision 6.00 to 0.80
UV Monitoring Yes
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.