missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ Polypropylene Hairnet Mob Caps
Simple but effective hair covering provides the ideal barrier protection in a wide range of environments. Pal International™ Polypropylene Mob Caps are made of soft, comfortable, thermally-bonded polypropylene fiber with an encapsulated double-elastic edge.
64.00 € - 97.16 €
Specifications
Product Type | Mob Cap |
---|---|
Size | One Size |
Material | Polypropylene |
Disposable | Single-use |
Quantity | 1000/Pk. |
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size | Price | Quantity & Availability | ||||
12973051
|
Pal International™
D93230HP |
Blue | One Size |
73.37 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
12983051
|
Pal International™
D93530HP |
Red | One Size |
65.90 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
12693536
|
Pal International™
D93114HP |
White | One Size |
64.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
12343996
|
Pal International™
D93110HP |
White | One Size |
97.16 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
Description
- Soft, comfortable, thermally-bonded polypropylene fiber construction
- Encapsulated double-elastic edge
- Food safe
- Latex-free to reduce the risk of irritation.
Specifications
Mob Cap | |
Polypropylene | |
1000/Pk. |
One Size | |
Single-use | |
Encapsulated Double-elastic Edge |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title