missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Mobile Box Sorbents Refill Kit
Mobile Box Sorbents Refill Kit is a practical refill set for mobile spill kit.
119.00 € - 154.00 €
Specifications
Material | Heavy-duty Cloth |
---|---|
Weight (English) | 6.61 lb. |
Weight (Metric) | 3 kg |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
17816546
|
asecos™
14408 |
Oil Spill Control Absorbent Storage Cart Refill Kit |
119.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
17876486
|
asecos™
14409 |
Universal All Purpose Absorbent Storage Cart Refill Kit |
133.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
17866546
|
asecos™
14410 |
Chemical Spill Control Absorbent Storage Cart Refill Kit |
154.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- content: 6 cushions, 3 socks, 20 mats
Specifications
Heavy-duty Cloth | |
6.61 lb. | |
3 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title