missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Mobile Cabinet with Two Doors
This Mobile Cabinet with Two Doors offers versatile storage space with two doors to protect stored items.
Brand: Köttermann 315-00102
928.66 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Versatile storage space
- Mobile with lockable wheels
- Features two doors to protect stored items
- Many sizes and configurations available
Specifications
White | |
516 x 1200 x 740 mm | |
Epoxy Coated | |
Left and Right | |
1 | |
None | |
Yes |
Mobile | |
Hinged | |
Steel | |
2 | |
None | |
Plastic with Brakes | |
Steel |