missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Mobile Stand Wiper Dispenser
Blue, tubular steel dispenser can be wheeled around as a free-standing unit. Mobile Stand Wiper Dispenser is compatible with a large range of hand towel rolls.
Brand: Kimberly-Clark Professional™ 6155
104.31 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Blue, tubular steel dispenser for large wiper rolls
- Can be used as a wall-mounted dispenser or as a mobile, free-standing unit.
- Bin bag attached for easy waste disposal
- Stop pedal available for safety
- Sold as a single dispenser
- Dimensions (L x W x H): 109 x 50 x 74 cm

Specifications
Mobile Stand Wiper Dispenser | |
109 x 50 x 74 cm | |
109 cm | |
50 cm | |
74 cm | |
Steel | |
1 | |
Large rolls of paper towels |
Blue | |
42.9 in. | |
19.7 in. | |
29.1 in. | |
Wipes | |
Freestanding | |
Rear Loading | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Mobile Stand Wiper Dispenser > Color: Blue
Spot an opportunity for improvement?Share a Content Correction