Learn More
BINDER™ Series FDL - Safety Drying Chamber for Limited Quantities of Solvent

The BINDER FDL 115 with silicone and dust-free inner chamber, as well as symmetric airflow dries specimens containing solvents and thus this safety drying oven meets all EN 1539 requirements.
Brand: BINDER™ 9010-0292
8846.83 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Temperature range: +10°C above ambient temperature to +300 °C
- APT.line™ preheating chamber technology
- Controller with time-segment and real-time programming
- 2 chrome-plated racks
- Fresh-air monitoring with audible and visual alarm and automatic deactivation of heating
- Replaceable filter cartridge, Class M6
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
- Standard door gasket made from solvent-resistant FKM for use at up to 200 °C
- Optional door gasket made from silicone with limited solvent resistance for use at up to 300 °C
Specifications
Controller with time-segment and real-time programming | |
115 L | |
Drying Chamber | |
30 kg | |
2 std./5 max. | |
865 x 745 x 805 mm | |
230 V, 1 phase, 50/60 Hz, 2.9 kw | |
2.9 kW | |
50/60 Hz |
FDL115-230 V, Standard, Series FDL - Safety drying chambers for limited quantities of solvent, 115 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +5° to 300°C | |
LED | |
FDL115-230 V | |
600 x 435 x 435 mm | |
90 kg | |
230 V | |
13 A | |
APT.line™ preheating chamber technology |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.