missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Module Block for Vials
OHAUS™ Module Block for Vials features close contact of tubes-to-walls allowing for maximum heat retention and is available with or without a thermometer well.
144.00 € - 147.00 €
Specifications
Material | Anodized Aluminum |
---|---|
Type | Block |
Includes | With Thermometer Well |
Size | 1 Block |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15712609
|
OHAUS™
30400189 |
28 mm Vials |
147.00 €
Each |
In Stock
Log in to see stock. |
|||||
15792599
|
OHAUS™
30400187 |
23 mm Vials |
144.00 €
Each |
In Stock
Log in to see stock. |
|||||
15702609
|
OHAUS™
30400188 |
35 mm Vials |
144.00 €
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
15782599
|
OHAUS™
30400186 |
21 mm Vials |
144.00 €
Each |
In Stock
Log in to see stock. |
|||||
15762599
|
OHAUS™
30400184 |
17 mm Vials |
144.00 €
Each |
In Stock
Log in to see stock. |
|||||
15722609
|
OHAUS™
30400190 |
16 mm Vials |
144.00 €
Each |
In Stock
Log in to see stock. |
|||||
15742599
|
OHAUS™
30400182 |
12 mm Vials |
144.00 €
Each |
In Stock
Log in to see stock. |
|||||
15752599
|
OHAUS™
30400183 |
15 mm Vials |
144.00 €
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Block heater accessories include modular blocks to accommodate almost any sample
- Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
- Most blocks feature a thermometer well for measuring block temperature
- Low temperature covers help to reduce the air flow for additional temperature stability
Specifications
Anodized Aluminum | |
Block | |
With Thermometer Well | |
1 Block |