missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Moisture Analyzer
Provides high value performance for all budgets and user skill levels. Fisherbrand™ Moisture Analyzer offers full operational flexibility with easy one-button setup, durable construction, a large backlit LCD display, a standard RS232 port, 60g capacity, and halogen heating.
Brand: Fisherbrand™ 30235364
1624.70 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
The Fisherbrand MBS65 Moisture Analyzer is ideal for food or wastewater analysis, quality control protocols or agriculture.- Large backlit LCD display and standard RS-232 port
- Easy-to-clean heating chambers ideal for frequent use and inexpensive maintenance
- Compact footprint designed to take up less laboratory space
- Halogen heating technology
- Repeatability (Std. Dev; g): 0.2% (3g sample), 0.05% (10g sample)
- Readability of 0.005g/0.05%
- Certifications: FCC, CE
- Warranty: Two years
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
MBS65 | |
0.2% (3g sample), 0.05% (10g sample) | |
200/240 VAC 3 A 50/60 Hz | |
0.005 g/0.05% | |
60 g | |
50/60 Hz | |
240 VAC |
RS-232 port | |
FCC, CE | |
2 Years | |
Large Backlit LCD | |
For many applications In Food or Wastewater Analys | |
Moisture Analyzer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction