missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Moisture Analyzer DBS 60-3

Moisture analyzer equipped with graphics display.

Brand:  Kern Sohn DBS 60-3

Encompass_Preferred

Product Code. 17351563

  • 1683.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tip: Suitable for samples with low moisture content, e.g. plastics
  • Backlit Graphic display, digit height 15 mm
    • Drying process active
    • Previous drying time
    • Current temperature
    • Unit for displaying the results
    • Current moisture content in %
    • Active heating profile
  • 400 W halogen-quartz glass heater
  • Excellent temperature control thanks to halogen technology, suitable for temperature-sensitive samples
  • Internal memory for automatic sequence of 10 complete drying processes and 100 drying processes carried out
  • The last value measured remains on the display until it is replaced by a new measurement
  • Password protection to prevent manipulation of stored settings, data, etc.
  • Sample description for up to 99 samples, 2 digits, freely programmable, and is printed in the measuring protocol
  • Date and time display as standard
  • USB data interface for transferring weighing data to the PC, printer etc. *Can only be used in combination with KERN DBS-A02 accessories
  • 10 sample plates included
  • Protective working cover included with delivery
Specifications

Specifications

Readout 0.001 g
60 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.