missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Attofluor™ Cell Chamber, for microscopy

Durable and practical coverslip holder designed for viewing live cell specimens on upright or inverted microscopes

Brand:  Invitrogen™ A7816

600.40 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


Product Code. 10604043

  • 808.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Because chamber is constructed from surgical stainless steel and is autoclavable, cells can be grown directly on coverslips within the unit
  • O-ring seal design prevents samples from being contaminated by oil or leakage of media from coverslips
  • Chamber accepts 25mm round coverslips and mounts in standard 35mm diameter stage holder, and 0.5mm base dimension allows clearance for objective when focusing

Cell Analysis, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining and Detection

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Imaging System Cell Chamber
35 mm
3 Pack
Attofluor
Store at room temperature.
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2978509 Certificate TypeCertificate of Analysis Date10/09/2024 Catalog NumberA7816
Lot Number2706270 Certificate TypeCertificate of Analysis Date05/03/2024 Catalog NumberA7816
Lot Number2708579 Certificate TypeCertificate of Analysis Date25/04/2023 Catalog NumberA7816
Lot Number2581809 Certificate TypeCertificate of Analysis Date23/02/2023 Catalog NumberA7816
Lot Number2454195 Certificate TypeCertificate of Analysis Date01/04/2022 Catalog NumberA7816
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Attofluor™ Cell Chamber, for microscopy > 3/Pk

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.