Learn More
Invitrogen™ BOCILLIN™ FL Penicillin, Sodium Salt
Penicillin-binding proteins, present on the cytoplasmic membranes of eubacteria, can be detected with BOCILLIN FL penicillin and BOCILLIN 650/665 penicillin.
Brand: Invitrogen™ B13233
369.35 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Penicillin-binding proteins, present on the cytoplasmic membranes of eubacteria, can be detected with BOCILLIN FL penicillin and BOCILLIN 650/665 penicillin.
Dissolve in high-quality anhydrous DMSO or water for a stock concentration of 1 to 10 mM.
Order Info
Shipping Condition: Room Temperature

Specifications
1 mg | |
BOCILLIN™ | |
C30H31BF2N5NaO6S | |
Antibiotic | |
661.46 |
Room Temperature | |
Other Label(s) or Dye(s) | |
Solid | |
504/511 nm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.