Learn More
Invitrogen™ ER-Tracker™ Blue-White DPX, for live-cell imaging
For live-cell imaging
Brand: Invitrogen™ E12353
512.24 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
ER-Tracker Blue-White DPX dye is a photostable probe that is selective for the endoplasmic reticulum (ER) in live cells. The cells can be aldehyde-fixed after staining with the dye but significant fluorescence signal will be lost. With excitation at ∽374nm, the environmentally-sensitive probe exhibits emission between 430 and 640nm. A long-pass DAPI filter works best.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Endoplasmic Reticulum (ER), Immunofluorescence (IF), Immunofluorescence Staining & Detection, Organelle Tracing
Order Info
Shipping Condition: Room Temperature

Specifications
Blue | |
Store in freezer -5°C to -30°C and protect from light. | |
20 x 50 μL | |
ER-Tracker™ | |
Fluorescent Dye | |
Endoplasmic Reticulum |
1 mM | |
Fluorescence Microscope | |
Fluorescence | |
Room Temperature | |
Dye |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.