Learn More
Invitrogen™ FluoCells™ Prepared Slide #3 (mouse kidney section with Alexa Fluor™ 488 WGA, Alexa Fluor™ 568 Phalloidin, and DAPI)
Multilabeled cell preparations for observation by fluorescence microscopy validated for immunofluorescence
Brand: Invitrogen™ F24630
351.88 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
FluoCells prepared slide #3 is ideal for demonstrating the optical sectioning properties of confocal microscopes. Each slide contains a 16 μm cryostat section of mouse kidney stained with Alexa Fluor 488 wheat germ agglutinin (W-11261), Alexa Fluor 568 phalloidin (A-12380) and DAPI (D-1306).
Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)
Order Info
Shipping Condition: Room temperature
Specifications
Prepared Microscope Slide | |
Immunofluorescence | |
1 Each |
Alexa Fluor FluoCells | |
Store in freezer -5°C to -30°C and protect from light. | |
Room Temperature |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.