Learn More
Invitrogen™ Fluorescein-5-(and-6)-Sulfonic Acid, Trisodium Salt
Cell impermeant
Brand: Invitrogen™ F1130
208.67 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
The fluorescein-5-(and-6)-sulfonic acid can be used as a non-fixable polar tracer to investigate fusion, lysis and gap-junctional communication.
Cell Analysis, Cell Tracing & Tracking, Cell Viability, Proliferation & Function, General Cell Tracing, Ionic Homeostasis & Signaling, Neuronal Tracing, pH Detection
Order Info
Shipping Condition: Room Temperature
Specifications
100 mg | |
Fluorescence Microscope | |
Fluorescence | |
Solid | |
Cell Tracer |
Room Temperature | |
Cell Membranes & Lipids | |
C20H9Na3O8S | |
Green |
For Research Use Only. Not for use in diagnostic procedures.