missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ InSpeck™ Green (505/515) Microscope Image Intensity Calibration Kit, 6 μm

Microspheres have diameters close to those of many stained cells, providing fluorescence microscopists with intensity references for generating calibration curves and evaluating instrument performance

Brand:  Invitrogen™ I14785

279.68 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.


Product Code. 10533483

  • 368.00 € / 1 set
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aqueous suspension of microspheres can be directly applied to sample for calibrating fluorescence intensities, or they can be mounted separately in adjacent well or on another slide

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Microscope Image Intensity Calibration Kit
Microscope Image Intensity Calibration
Suspension Beads
Store in refrigerator 2°C to 8°C and protect from light.
Room Temperature
InSpeck
Green
6 μm
1 kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.