missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Mag-Fluo-4, AM, cell permeant - Special Packaging

Useful as intracellular Mg2+ indicator as well as low-affinity Ca2+ indicator

Brand:  Invitrogen™ M14206

406.68 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.


Product Code. 11559086

  • 610.00 € / 500µg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price

This item is not returnable. View return policy

Description

Description

Analog of fluo-4 with Kd for Mg2+ of 4.7mm and Kd for Ca2+ of 22μM

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Magnesium Detection

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store in freezer -5°C to -30°C and protect from light.
Cell Viability and Proliferation
Mag-Fluo-4 AM
10 x 50 μg
Fluorescence
Fluorescence Microscope, Microphotometer, Flow Cytometer
Fluorescent Dye-Based
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.