missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Magnesium Green™, Pentapotassium Salt, cell impermeant
Exhibits higher affinity for Mg2+ (Kd approximately 1.0mM) than mag-fura-2 (Kd approximately 1.9mM) or mag-indo-1 (Kd approximately 2.7mM)
Brand: Invitrogen™ M3733
344.28 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
- Upon binding Mg2+, Magnesium Green exhibits an increase in fluorescence emission intensity without shift in wavelength
- Absorption/emission maxima approximately 506/531nm
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Magnesium Detection
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescence Microscope, Microplate Reader | |
Magnesium Indicator | |
1 mg |
Fluorescence | |
Pentapotassium Salt | |
Magnesium Green™ | |
Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction