Learn More
Invitrogen™ MitoTracker™ Green FM - Special Packaging
Green-fluorescent mitochondrial stain
Brand: Invitrogen™ M7514
485.29 EUR valid until 2024-12-31
Use promo code "21888" to get your promotional price.
Additional Details : Weight : 0.00525kg
Description
MitoTracker Green FM appears to localize to mitochondria regardless of mitochondrial membrane potential. The dye will stain live cells but is not well-retained after aldehyde fixation. Special packaging.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Mitochondria, Mitochondria Function, Mitochondrial Structure, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Green | |
490⁄516 | |
Fluorescent | |
Room Temperature | |
Mitochondria |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescence Microscope, Flow Cytometer, Microplate Reader | |
MitoTracker™ | |
Dye |
For Research Use Only. Not for use in diagnostic procedures.