missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Press-to-Seal™ Silicone Isolator with Adhesive, eight wells, 9 mm diameter, 0.5 mm deep
missing translation for 'orderingAttributeHoverText'
Quantity:
1 set
missing translation for 'unitSize'
Each
Description
- Available either precut to specific interior dimensions
- Isolators are autoclavable and noncytotoxic
- Can be used to isolate cells in culture dishes or to separate specimens on microscope slides
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)
Specifications
Specifications
| Type | Press-to-Seal™ Silicone Sheet |
| Wells | 8 |
| Color | Red |
| Description | 8 wells, 9mm dia., 0.5mm deep |
| Surface Treatment | Cell Culture |
| Material | Silicone |
| Thickness (Metric) | 0.5 mm |
| Content And Storage | Store at room temperature. |
| Depth (Metric) | 0.5 mm |
| Diameter (Metric) | 9 mm |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction