missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Press-to-Seal™ Silicone Isolator with Adhesive, eight wells, 9 mm diameter, 1.0 mm deep
For versatility and flexibility, isolators can be easily trimmed to custom fit enclosures
Brand: Invitrogen™ P24744
This item is not returnable.
View return policy
Description
- Available either precut to specific interior dimensions
- Isolators are autoclavable and noncytotoxic
- Can be used to isolate cells in culture dishes or to separate specimens on microscope slides
Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)
Specifications
Press-to-Seal™ Silicone Sheet | |
Red | |
Cell Culture | |
1 mm | |
1 mm | |
Room Temperature | |
1 set |
8 | |
8 wells, 9mm dia., 1.0mm deep | |
Silicone | |
Store at room temperature. | |
9 mm | |
Press-to-Seal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction