missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Secure-Seal™ Spacer, one well, 13 mm diameter, 0.12 mm deep

Removable hydrophobic barrier that provides flexibility for isolating specimens

Brand:  Invitrogen™ S24735

240.92 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


Product Code. 10227312

  • 325.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Barriers may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures
  • Silicone material is autoclavable and adheres to any smooth surface

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Spacer
0.12 mm
Store at room temperature.
Room Temperature
Secure-Seal
13 mm
1 set
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Secure-Seal™ Spacer, one well, 13 mm diameter, 0.12 mm deep > one well, 13mm dia., 0.12mm deep

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.