Learn More
Invitrogen™ Tetramethylrhodamine, Methyl Ester, Perchlorate (TMRM)
For use with fluorescence microscopy
Brand: Invitrogen™ T668
281.20 EUR valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
Tetramethylrhodamine, methyl ester (TMRM) is a cell-permeant, cationic, red-orange fluorescent dye that is readily sequestered by active mitochondria.
Apoptosis, Cell Analysis, Cell Structure, Cell Viability & Cytotoxicity, Cell Viability, Proliferation & Function, Mitochondria, Mitochondria Function, Mitochondrial Function
Order Info
Shipping Condition: Room Temperature

Specifications
Red-Orange | |
Fluorescence | |
TMRM | |
Room Temperature |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescence Microscope | |
25 mg | |
Mitochondria |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.